text.skipToContent text.skipToNavigation

Wera 851/1 J bits, PH 00 x 25 x 2 mm


High quality bits for Phillips screws, optimised for Asian PH screws. Similar to Camera screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 2N863114
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 0
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 851/1 J

Description

High quality bits for Phillips screws, optimised for Asian PH screws. Similar to Camera screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2N863114
EAN 4013288112569
UBB 500643374670
UNSPSC 31161507
Manufacturer article nr  05135040001
Do not close this page. This message will disappear, when the page is fully loaded.