text.skipToContent text.skipToNavigation

Wera 851/1 J bits, PH 0 x 25 x 2.5 mm


High quality bits for Phillips screws, optimised for Asian PH screws. Similar to JCIS 8-70. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 4V328105
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 4.9
Commodity code
Model 851/1 J

Description

High quality bits for Phillips screws, optimised for Asian PH screws. Similar to JCIS 8-70. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4V328105
EAN 4013288112576
UBB 500643374837
UNSPSC 31161507
Manufacturer article nr  05135041001
Do not close this page. This message will disappear, when the page is fully loaded.