text.skipToContent text.skipToNavigation

Wera 851/1 IMP DC SB Impaktor bits, PH 2 x 25 mm


Article number 0S873712
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 5
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 9
Commodity code
Model 851/1 IMP DC

Article numbers

Article number 0S873712
EAN 4013288158369
UBB 500643374266
UNSPSC 31161507
Manufacturer article nr  05073916001
Do not close this page. This message will disappear, when the page is fully loaded.