text.skipToContent text.skipToNavigation

Wera 851/1 BTZ bits, PH 2 x 25 mm


Article number 0B266397
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 4.4
Commodity code
Model 851/1 BTZ
Type Phillips Screwdriver Bit

Article numbers

Article number 0B266397
EAN 4013288034465
UBB 500643373276
UNSPSC 31161507
Manufacturer article nr  05056422001
Do not close this page. This message will disappear, when the page is fully loaded.