text.skipToContent text.skipToNavigation

Wera 851/1 BTZ bits, PH 1 x 25 mm


Article number 6C730435
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 3.56
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 3.56
Commodity code
Model 851/1 BTZ
Type Phillips Screwdriver Bit

Article numbers

Article number 6C730435
EAN 4013288034458
UBB 500643373011
UNSPSC 27112814
Manufacturer article nr  05056420001
Do not close this page. This message will disappear, when the page is fully loaded.