text.skipToContent text.skipToNavigation

Wera 851/1 BTH bits, PH 1 x 25 mm


Article number 5T383706
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 3.4
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 3.4
Commodity code
Model 851/1 BTH
Type Phillips Screwdriver Bit

Article numbers

Article number 5T383706
EAN 4013288034243
UBB 500643372443
UNSPSC 27112814
Manufacturer article nr  05056410001
Do not close this page. This message will disappear, when the page is fully loaded.