text.skipToContent text.skipToNavigation

WERA 851/1 AH 3X25

Article number 9R257728
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 9R257728
EAN 4013288156198
UBB 500643371452
UNSPSC 31161507
Manufacturer article nr  05380157001
Do not close this page. This message will disappear, when the page is fully loaded.