text.skipToContent text.skipToNavigation

WERA 851/1 AH 2X25

Article number 0N573363
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 0N573363
EAN 4013288156181
UBB 500643371296
UNSPSC 31161507
Manufacturer article nr  05380156001
Do not close this page. This message will disappear, when the page is fully loaded.