text.skipToContent text.skipToNavigation

WERA 851/1 ADC PH 3X25

Article number 4S726357
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 4S726357
EAN 4013288100900
UBB 500643370876
UNSPSC 31161507
Manufacturer article nr  05134942001
Do not close this page. This message will disappear, when the page is fully loaded.