text.skipToContent text.skipToNavigation

WERA 851/1 ADC PH 1X25

Article number 2I404866
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 2I404866
EAN 4013288100887
UBB 500643370462
UNSPSC 31161507
Manufacturer article nr  05134940001
Do not close this page. This message will disappear, when the page is fully loaded.