text.skipToContent text.skipToNavigation

Wera 851/1 A bits, PH 3 x 25 mm


Article number 2C197470
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 5.35
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 5.35
Commodity code
Model 851/4 A

Article numbers

Article number 2C197470
EAN 4013288099990
UBB 500643370207
UNSPSC 31161507
Manufacturer article nr  05134921001
Do not close this page. This message will disappear, when the page is fully loaded.