text.skipToContent text.skipToNavigation

Wera 851/1 A bits, PH 2 x 25 mm


High quality bits for Phillips screws. Extra-hard design. Profiled version. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 3W584987
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 6
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 6
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 5.7
Commodity code
Model 851/4 A

Description

High quality bits for Phillips screws. Extra-hard design. Profiled version. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 3W584987
EAN 4013288099983
UBB 500643370041
UNSPSC 31161507
Manufacturer article nr  05134920001
Do not close this page. This message will disappear, when the page is fully loaded.