text.skipToContent text.skipToNavigation

Wera 846 3-flute Countersink Bit, 10.40 x 34 mm


High quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. ¼" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article number 1G500992
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10.4
Length (m) 34
Holding system Hexagon holder
Packed per 1

Specifications

Total length (mm) 34
Diameter drill (mm) 10.4
Shaft diameter (mm) 10.4
Length (m) 34
Holding system Hexagon holder
Cutting length (mm) 20
Number of cutting blades 3
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end Yes
Cutting direction Right
Countersink angle (°) 90
Countersink diameter (mm) -
Number of cutting edges 3
Brand Wera
Weight per piece (g) 10
Commodity code

Description

High quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. ¼" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1G500992
EAN 4013288101464
UBB 500643631665
UNSPSC 20102007
Manufacturer article nr  05104632001
Do not close this page. This message will disappear, when the page is fully loaded.