text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 7/64" x 89 mm


Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6A285796
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Packed per 1

Specifications

Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 842/4

Description

Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6A285796
EAN 4013288156594
UBB 500643368409
UNSPSC 31161507
Manufacturer article nr  05380125001
Do not close this page. This message will disappear, when the page is fully loaded.