text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 5 x 89 mm


Article number 3M313779
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24.5
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24.5
Commodity code
Model 842/4

Article numbers

Article number 3M313779
EAN 4013288155955
UBB 500643367823
UNSPSC 31161507
Manufacturer article nr  05059682001
Do not close this page. This message will disappear, when the page is fully loaded.