text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 3 x 89 mm


Article number 0L224257
Size bit (mm)
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 20.86
Commodity code
Model 842/4
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 20.86
Commodity code
Model 842/4

Article numbers

Article number 0L224257
EAN 4013288155931
UBB 500643367419
UNSPSC 31161507
Manufacturer article nr  05059680001
Do not close this page. This message will disappear, when the page is fully loaded.