text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 3/16" x 89 mm


Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 2C816045
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Internal hexagon
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 25
Commodity code
Model 842/4

Description

Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 2C816045
EAN 4013288156631
UBB 500643369233
UNSPSC 31161507
Manufacturer article nr  05380129001
Do not close this page. This message will disappear, when the page is fully loaded.