text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 1/8" x 89 mm


Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 3P812332
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code
Packed per 1

Specifications

Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code
Model 842/4

Description

Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3P812332
EAN 4013288156600
UBB 500643368656
UNSPSC 31161507
Manufacturer article nr  05380126001
Do not close this page. This message will disappear, when the page is fully loaded.