text.skipToContent text.skipToNavigation

Wera 840/9 C bits Hex-Plus, 2 x 44 mm


Article number 2G793513
Size bit (mm)
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 3
Commodity code
Model 840/9 C

Article numbers

Article number 2G793513
EAN 4013288168313
UBB 500643599250
UNSPSC 31161507
Manufacturer article nr  05135269001
Do not close this page. This message will disappear, when the page is fully loaded.