text.skipToContent text.skipToNavigation

Wera 840/4 Z Tamper-proof Hex-Plus BO bits, 4 x 89 mm


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the "normal" hex tools cannot move these screws. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 840/4 Z HEX-PLUS BO

Description

Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the "normal" hex tools cannot move these screws. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7C649352
EAN 4013288094322
UBB 500643365272
UNSPSC 31161507
Manufacturer article nr  05059643001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.