text.skipToContent text.skipToNavigation

Wera 840/4 Z SB bits, 6 x 152 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 2S496019
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 3
Full Box only

Specifications

Size bit (mm) 6
Screwing system Internal hexagon
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 155
Commodity code

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 2S496019
EAN 4013288213822
UBB 500711186451
UNSPSC 27110000
Manufacturer article nr  05136304001
Do not close this page. This message will disappear, when the page is fully loaded.