text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 8 x 50 mm


Article number 6A433889
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 16.3
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 16.3
Commodity code
Model 840/4 Z HEX-PLUS

Article numbers

Article number 6A433889
EAN 4013288012944
UBB 500643359093
UNSPSC 31161507
Manufacturer article nr  05059625001
Do not close this page. This message will disappear, when the page is fully loaded.