text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 6 x 152 mm


Article number 2A882166
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.36
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.36
Commodity code
Model 840/4 Z HEX-PLUS

Article numbers

Article number 2A882166
EAN 4013288122988
UBB 500643358830
UNSPSC 31161507
Manufacturer article nr  05059636001
Do not close this page. This message will disappear, when the page is fully loaded.