text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 5 x 89 mm


Article number 8Y343727
Size bit (mm)
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 19.25
Commodity code
Model 840/4 Z HEX-PLUS
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 19.25
Commodity code
Model 840/4 Z HEX-PLUS
Type Hex Screwdriver Bit

Article numbers

Article number 8Y343727
EAN 4013288094278
UBB 500643358004
UNSPSC 31161507
Manufacturer article nr  05059632001
Do not close this page. This message will disappear, when the page is fully loaded.