text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 4 x 89 mm


Article number 3A036429
Size bit (mm)
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 14.79
Commodity code
Model 840/4 Z HEX-PLUS
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 89
Brand Wera
Weight per piece (g) 14.79
Commodity code
Model 840/4 Z HEX-PLUS
Type Hex Screwdriver Bit

Article numbers

Article number 3A036429
EAN 4013288094261
UBB 500643357436
UNSPSC 31161507
Manufacturer article nr  05059631001
Do not close this page. This message will disappear, when the page is fully loaded.