text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 0.9 x 50 mm


Article number 2H766014
Size bit (mm)
Screwing system Other
Total length (mm) 50
Brand Wera
Weight per piece (g) 631
Commodity code
Model 840/4 Z HEX-PLUS
Packed per 1

Specifications

Size bit (mm) 0.9
Screwing system Other
Total length (mm) 50
Brand Wera
Weight per piece (g) 631
Commodity code
Model 840/4 Z HEX-PLUS
Type Hex Screwdriver Bit

Article numbers

Article number 2H766014
EAN 4013288200976
UBB 500686602607
UNSPSC 27110000
Manufacturer article nr  05160885001
Do not close this page. This message will disappear, when the page is fully loaded.