text.skipToContent text.skipToNavigation

Wera 840/4 IMP DC Impaktor bits SB, 6 x 50 mm


Article number 2M196005
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 20
Packed per 5
Full Box only

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 20
Commodity code
Model 840/4 IMP DC SB

Article numbers

Article number 2M196005
EAN 4013288158475
UBB 500643355455
UNSPSC 31161507
Manufacturer article nr  05073946001
Do not close this page. This message will disappear, when the page is fully loaded.