text.skipToContent text.skipToNavigation

Wera 840/2 Z Bits, 8 x 30 mm


Article number 81455.080.030
Size bit (mm)
Screwing system Other
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.1
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.1
Commodity code
Model 840/2 Z
Type Hex Screwdriver Bit

Article numbers

Article number 81455.080.030
EAN 4013288012791
UBB 203232902379
UNSPSC 31161507
Manufacturer article nr  05057525001
Do not close this page. This message will disappear, when the page is fully loaded.