text.skipToContent text.skipToNavigation

WERA 840/2 Z 6X70

Article number 7D635846
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 7D635846
EAN 4013288104663
UBB 500643350654
UNSPSC 31161507
Manufacturer article nr  05057562001
Do not close this page. This message will disappear, when the page is fully loaded.