text.skipToContent text.skipToNavigation

Wera 840/1 Z Sets SB, 3 pieces


Tough viscous Wera bits for hexagon socket screws in a practical 3-piece set, for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7R463551
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Packed per 5
Full Box only

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 3
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 22
Commodity code

Description

Tough viscous Wera bits for hexagon socket screws in a practical 3-piece set, for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7R463551
EAN 4013288029614
UBB 500643558652
UNSPSC 27112836
Manufacturer article nr  05073344001
Do not close this page. This message will disappear, when the page is fully loaded.