text.skipToContent text.skipToNavigation

Wera 840/1 Z bits, 7 x 25 mm


Article number 5N776669
Size bit (mm)
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 7.2
Commodity code
Model 840/1 Z
Packed per 10
Full Box only

Specifications

Size bit (mm) 7
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 7.2
Commodity code
Model 840/1 Z

Article numbers

Article number 5N776669
EAN 4013288038173
UBB 500643346470
UNSPSC 31161507
Manufacturer article nr  05056332001
Do not close this page. This message will disappear, when the page is fully loaded.