text.skipToContent text.skipToNavigation

Wera 840/1 Z bits, 4 x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 4.8
Packed per 10
Full Box only

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 4.8
Commodity code
Model 840/1 Z
Type Hex Screwdriver Bit

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81254.000.040
EAN 4013288012661
UBB 203124006156
UNSPSC 31161507
Manufacturer article nr  05056320001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.