text.skipToContent text.skipToNavigation

Wera 840/1 Z bits, 1.5 x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 5
Packed per 10
Full Box only

Specifications

Size bit (mm) 1.5
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 5
Commodity code
Model 840/1 Z
Type Hex Screwdriver Bit

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81254.000.015
EAN 4013288012623
UBB 425232905512
UNSPSC 31161507
Manufacturer article nr  05056303001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.