text.skipToContent text.skipToNavigation

Wera 840/1 Z bits, 1/16" x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 9I828073
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 4.05
Commodity code

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 9I828073
EAN 4013288040862
UBB 500643346884
UNSPSC 31161507
Manufacturer article nr  05135070001
Do not close this page. This message will disappear, when the page is fully loaded.