text.skipToContent text.skipToNavigation

Wera 840/1 IMP DC SB Impaktor bits, 5 x 25 mm


Article number 9U244591
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 9
Packed per 5
Full Box only

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 9
Commodity code
Model 840/1 IMP DC SB

Article numbers

Article number 9U244591
EAN 4013288158345
UBB 500643346058
UNSPSC 31161507
Manufacturer article nr  05073905001
Do not close this page. This message will disappear, when the page is fully loaded.