text.skipToContent text.skipToNavigation

Wera 840/1 IMP DC SB Impaktor bits, 4 x 25 mm


High quality Impaktor bits for hexagon socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 0M616230
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 4
Screwing system Internal hexagon
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 8
Commodity code
Model 840/1 IMP DC

Description

High quality Impaktor bits for hexagon socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0M616230
EAN 4013288158338
UBB 500643345894
UNSPSC 31161507
Manufacturer article nr  05073904001
Do not close this page. This message will disappear, when the page is fully loaded.