text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 6 x 25 mm


Article number 8P393601
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 6.3
Packed per 10
Full Box only

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 6.3
Commodity code
Model 840/1 BTZ

Article numbers

Article number 8P393601
EAN 4013288182487
UBB 500643344806
UNSPSC 31161507
Manufacturer article nr  05056687001
Do not close this page. This message will disappear, when the page is fully loaded.