text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 5.5 x 25 mm


BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 6Z541255
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Commodity code
Model 840/1 BTZ

Description

BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6Z541255
EAN 4013288182470
UBB 500643344640
UNSPSC 31161507
Manufacturer article nr  05056686001
Do not close this page. This message will disappear, when the page is fully loaded.