text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 4 x 25 mm


Article number 4I688789
Size bit (mm)
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 4.35
Commodity code
Model 840/1 BTZ
Packed per 10
Full Box only

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 25
Brand Wera
Weight per piece (g) 4.35
Commodity code
Model 840/1 BTZ

Article numbers

Article number 4I688789
EAN 4013288182456
UBB 500643344236
UNSPSC 31161507
Manufacturer article nr  05056684001
Do not close this page. This message will disappear, when the page is fully loaded.