text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 2 x 25 mm


Article number 8W346170
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 4.12
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 4.12
Commodity code
Model 840/1 BTZ

Article numbers

Article number 8W346170
EAN 4013288182425
UBB 500643343659
UNSPSC 31161507
Manufacturer article nr  05056681001
Do not close this page. This message will disappear, when the page is fully loaded.