text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 1.2 x 6.5 x 152 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81433.012.006
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 1.2
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 35
Commodity code

Description

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81433.012.006
EAN 4013288031488
UBB 241232005116
UNSPSC 31161507
Manufacturer article nr  05059453001
Do not close this page. This message will disappear, when the page is fully loaded.