text.skipToContent text.skipToNavigation

Wera 800/2 Z bits, 2 x 12 x 41 mm


Article number 5N756846
Size bit (mm)
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 22.4
Packed per 1

Specifications

Size bit (mm) 12
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 22.4
Commodity code
Model 800/2 Z

Article numbers

Article number 5N756846
EAN 4013288011305
UBB 500643341422
UNSPSC 31161507
Manufacturer article nr  05057240001
Do not close this page. This message will disappear, when the page is fully loaded.