text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 7443/12 Assembly set for tyre pressure control systems, 12 pieces


7443/12 Assembly set for tyre pressure control systems, 12 pieces 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.1-1.5 Nm) and Rapidaptor quick-release chuck, handle size 89 mm: 7464 x 3.3 Nm x 3.0-6.0 Nm 2x 300 TX TORX® Torque-indicator: TX 10x1.25 Nm, TX 10x1.4 Nm 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 300 V Valve Holder: 0.25 Nm, 0.45 Nm 1x 327 Valve Holder: 32 x 70 mm12-piece tool set for the proper assembly and disassembly of tyre pressure control systems. Comes with torque technology for controlled screw tightening. Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working. Five pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve. Two pre-set valve insertion tools with 0.25 and 0.45 Nm. An adjustable Kraftform pistol handle for torque values of between 4.0 and 8.8 Nm. Suitable for all customary tyre pressure control systems. Dependable fastening thanks to distinctly coloured marking of the pre-set torque values (Beru/Huf®: TX 10 yellow 1.25 Nm, Schrader®: TX 10 green 1.4 Nm, Cup®/RTS®: TX 20 grey 2.0 Nm). Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.5 Nm). Suitable for tyre control, systems from e.g. Schrader®, Alligator®, VDO®. The pre-set torque screwdriver fixed at 3.3 Nm actuates both the union nut as well as the connecting screw on the sensors of the Alligator system. Additionally included: socket adaptor, two bits, valve dolly (for applications up to 4.5 Nm).

Article number 9X399645
Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 1
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 2
Total number of tools 12
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 2
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Commodity code
Model 7443/12

Description

7443/12 Assembly set for tyre pressure control systems, 12 pieces 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.1-1.5 Nm) and Rapidaptor quick-release chuck, handle size 89 mm: 7464 x 3.3 Nm x 3.0-6.0 Nm 2x 300 TX TORX® Torque-indicator: TX 10x1.25 Nm, TX 10x1.4 Nm 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 300 V Valve Holder: 0.25 Nm, 0.45 Nm 1x 327 Valve Holder: 32 x 70 mm12-piece tool set for the proper assembly and disassembly of tyre pressure control systems. Comes with torque technology for controlled screw tightening. Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working. Five pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve. Two pre-set valve insertion tools with 0.25 and 0.45 Nm. An adjustable Kraftform pistol handle for torque values of between 4.0 and 8.8 Nm. Suitable for all customary tyre pressure control systems. Dependable fastening thanks to distinctly coloured marking of the pre-set torque values (Beru/Huf®: TX 10 yellow 1.25 Nm, Schrader®: TX 10 green 1.4 Nm, Cup®/RTS®: TX 20 grey 2.0 Nm). Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.5 Nm). Suitable for tyre control, systems from e.g. Schrader®, Alligator®, VDO®. The pre-set torque screwdriver fixed at 3.3 Nm actuates both the union nut as well as the connecting screw on the sensors of the Alligator system. Additionally included: socket adaptor, two bits, valve dolly (for applications up to 4.5 Nm).

Article numbers

Article number 9X399645
EAN 4013288178404
UBB 500634176829
UNSPSC 27110000
Manufacturer article nr  05074746001
Do not close this page. This message will disappear, when the page is fully loaded.