text.skipToContent text.skipToNavigation

Wera 7440/41 Kraftform torque screwdriver set 0.3-3.0 Nm, 26 pieces


Article number 0F927396
Weight 802
Total length (mm) 255
Isolation protection 1000 V No
Tightening moment (Nm) 0.3 - 3
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Weight 802
Total length (mm) 255
Isolation protection 1000 V No
Tightening moment (Nm) 0.3 - 3
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 26
Number of bits Torx 18
Number of bits total 24
Number of files 0
Number of bits hexagon socket 6
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 24
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 795
Commodity code
Model 7440/41
Type Bit Set

Article numbers

Article number 0F927396
EAN 4013288112354
UBB 500643594616
UNSPSC 27111701
Manufacturer article nr  05074738001
Do not close this page. This message will disappear, when the page is fully loaded.