text.skipToContent text.skipToNavigation

WERA 7400 PISTOOLGREEP 4,0NM

Article number 5B266370
Weight 268
Total length (mm) 218
With signal tone Yes
Tightening moment (Nm) 4 - 4
Head width (mm) 81
Head height (mm) 51

Specifications

Weight 268
Total length (mm) 218
With signal tone Yes
Tightening moment (Nm) 4 - 4
Head width (mm) 81
Head height (mm) 51

Article numbers

Article number 5B266370
UBB 500643593881
UNSPSC 27111701
Do not close this page. This message will disappear, when the page is fully loaded.