text.skipToContent text.skipToNavigation

Wera 495 T-handle socket wrench screwdrivers, 7 x 230 mm


T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article number 0A309182
Design T-handle
Wrench width (mm) 7
Total length (mm) 279
Isolation protection 1000 V No
Blade length (mm) 230
Packed per 1

Specifications

Design T-handle
Wrench width (mm) 7
Total length (mm) 279
Isolation protection 1000 V No
Blade length (mm) 230
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 76
Commodity code

Description

T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article numbers

Article number 0A309182
EAN 4013288208385
UBB 500711196435
UNSPSC 27110000
Manufacturer article nr  05023384001
Do not close this page. This message will disappear, when the page is fully loaded.