text.skipToContent text.skipToNavigation

Wera 367 TORX® HF Screwdriver with holding function for TORX® screws, TX 25 x 100 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace. Handles marked for easy identification and sorting of tools.

Article number 8B124111
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Packed per 1

Specifications

Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 78.72
Commodity code
Model 367 TORX HF

Description

Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace. Handles marked for easy identification and sorting of tools.

Article numbers

Article number 8B124111
EAN 4013288100726
UBB 500643205882
UNSPSC 27111701
Manufacturer article nr  05028053001
Do not close this page. This message will disappear, when the page is fully loaded.