text.skipToContent text.skipToNavigation

Bahco BahcoFit Slotted Straight Screwdrivers with Rubber Grip 2.5-6.5 mm


For slotted head screws, electrician's blade.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High-performance alloy steel blade.Standards: ISO 2380 and DIN 5264.SB coding for retailed packed on a plastic hanger

Article number 4F823645
Blade length (mm) 75
Blade width (mm) 3
Blade thickness (mm) 0.5
Grip design 2-components
Brand Bahco
Packed per 1

Specifications

Blade length (mm) 75
Blade width (mm) 3
Blade thickness (mm) 0.5
Grip design 2-components
Brand Bahco
Weight per piece (g) 35
Commodity code
Model BhacoFit

Description

For slotted head screws, electrician's blade.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High-performance alloy steel blade.Standards: ISO 2380 and DIN 5264.SB coding for retailed packed on a plastic hanger

Article numbers

Article number 4F823645
EAN 7314150277933
UBB 500636727405
UNSPSC 27111701
Manufacturer article nr  B191.030.075
Do not close this page. This message will disappear, when the page is fully loaded.