text.skipToContent text.skipToNavigation

Wera 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, 4 x 150 mm


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Article number 7Z985196
Total length (mm)
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Blade length (mm) 150
Packed per 1

Specifications

Total length (mm) 188
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Blade length (mm) 150
Material handle Other
With ball head No
Cap rotatable No
VDE tested No
Brand Wera
Weight per piece (g) 285
Commodity code

Description

T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Article numbers

Article number 7Z985196
EAN 4013288207876
UBB 500711188010
UNSPSC 27110000
Manufacturer article nr  05023339001
Do not close this page. This message will disappear, when the page is fully loaded.