text.skipToContent text.skipToNavigation

Wera 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, 4 x 100 mm


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Article number 7H226768
Total length (mm)
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Total length (mm) 138
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Blade length (mm) 100
Material handle Other
With ball head No
Cap rotatable No
VDE tested No
Brand Wera
Weight per piece (g) 251
Commodity code

Description

T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Article numbers

Article number 7H226768
EAN 4013288207883
UBB 500711187855
UNSPSC 27110000
Manufacturer article nr  05023338001
Do not close this page. This message will disappear, when the page is fully loaded.